Set of troughs 50/2

Article no.: 950560 50/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 36×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 36×24
Height 25 mm
Width 900 mm
Depth 600 mm
Width in G 36
Depth in G 24
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 36
suitable for drawers usable depth in G 24
suitable for drawers usable width 900 mm
suitable for drawers usable depth 600 mm
Material Plastic
Weight 2.19 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950560 50/2
EAN / GTIN 4062406153526
Manufacturer number 950560 50/2

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
Dividing material fills a complete drawer 36×24G.

Suitable for:

Drawers 36×24G.

Content:

Troughs 1K No. 951415: 18 × size 6×8/3
Troughs divider plates (10 pcs.) No. 951275: 6 × size B

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart