easyPick small parts storage bin set 75/3

Article no.: 950550 75/3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
26 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series easyPick
    Container height 50 mm
    suitable from drawer front height ≥ 75 mm
    suitable for drawers usable width in G 36
    suitable for drawers usable depth in G 24
    suitable for drawers usable width 900 mm
    suitable for drawers usable depth 600 mm
    Weight 2.817 kg
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 950550 75/3
    EAN / GTIN 4062406153496
    Manufacturer number 950550 75/3

    Description

    Version:

    Small parts storage bin, made of plastic.
    Dividing material fills a complete drawer 36×24G.

    Suitable for:

    Drawers 36×24G.

    Content:

    easyPick small parts storage bin No. 951251: 9 × size 8×8/1; 6 × size 6×8/1

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "easyPick" View all

    Direct purchase

    Sign in to your Account

    To shopping cart