easyPick small parts storage bin set, 26×24G, Drawer front height / type: 75/3

Article no.: 950500 75/3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
58 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 50 mm
suitable from drawer front height ≥ 75 mm
suitable for drawers usable width in G 26
suitable for drawers usable depth in G 24
suitable for drawers usable width 650 mm
suitable for drawers usable depth 600 mm
Weight 2.434 kg
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 950500 75/3
EAN / GTIN 4062406153304
Manufacturer number 950500 75/3

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 26×24G.

Suitable for:

Drawers 26×24G.

Content:

easyPick small parts storage bin No. 951251: 6 × size 6×8/1; 3 × size 4×6/1; 6 × size 3×6/1; 2 × size 6×10/1; 1 × size 6×6/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart