Slotted / plain divider sets, 26×20G, Drawer front height / type: 125/1

Article no.: 950370 125/1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 26×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 26×20
Height 100 mm
suitable for drawer front height 125 mm
suitable for drawers usable width in G 26
suitable for drawers usable depth in G 20
suitable for drawers usable width 650 mm
suitable for drawers usable depth 500 mm
Weight 1.904 kg
Type of product Drawer divider

Identification numbers & Classifications

Article number 950370 125/1
EAN / GTIN 4062406152888
Manufacturer number 950370 125/1

Description

Version:

Edge partitions, slotted dividers and dividers, of plastic. The slotted partitions are securely clipped into the openings in the drawer. The dividers are plugged into the slotted partitions.
Dividing material fills a complete drawer 26×20G.

Suitable for:

Drawers 26×20G.

Content:

Edge partition set No. 951570: 1 × size 125
Slotted dividers No. 951520: 4 × size 125
Plain divider 5G No. 951751: 11 × size 125
Plain divider 6G No. 951761: 2 × size 125

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart