Slotted / plain divider sets 75/3

Article no.: 950220 75/3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,053 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 20×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×16
Height 50 mm
suitable for drawer front height 75 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 16
suitable for drawers usable width 500 mm
suitable for drawers usable depth 400 mm
Weight 0.88 kg
Type of product Drawer divider

Identification numbers & Classifications

Article number 950220 75/3
EAN / GTIN 4062406193270
Manufacturer number 950220 75/3

Description

Version:

Edge partitions, slotted dividers and dividers, of plastic. The slotted partitions are securely clipped into the openings in the drawer. The dividers are plugged into the slotted partitions.
Dividing material fills a complete drawer 20×16G.

Suitable for:

Drawers 20×16G.

Content:

Edge partition set No. 951560: 1 × size 75
Slotted dividers No. 951510: 4 × size 75
Plain divider No. 951741: 20 × size 75

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart