{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 450 mm | |
Width | 1,000 mm | |
Depth | 353 mm | |
Seat slats profile | 60×30 mm | |
Level adjustment can be performed | 10 mm | |
Number of feet | 4 | |
Material of seat slats | rounded hardwood slats, clear varnished | |
Material of foot | Square section construction | |
Special paints available | no | |
Weight | 10.4 kg | |
Type of product | Seat bench |
Article number |
949810 1000
Copy |
|
EAN / GTIN |
4062406082628
Copy |
|
Manufacturer number |
949810 1000
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |