{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Door opening angle | 110 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
Height at the front | 2,120 mm | |
Height at the rear | 2,350 mm | |
Width | 900 mm | |
Depth | 500 mm | |
usable width of each compartment | 240 mm | |
usable depth of each compartment | 477 mm | |
usable height of each clothing compartment | 1,270 mm | |
usable height of each hat compartment | 328 mm | |
Shelf width | 298 mm | |
Storage shelf depth | 477 mm | |
Seat bench height | 450 mm | |
Seat bench width | 900 mm | |
Seat bench depth | 315 mm | |
Number of compartments | 3 | |
Weight | 63 kg | |
Type of product | Locker |
Article number | 949650 3 | |
EAN / GTIN | 4067263642923 | |
Manufacturer number | 949650 3 |