This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Garment locker with sloping roof, bench seat and DOM cylinder lock 2

Article no.: 949640 2
  • Door opening angle: 110
  • Cylinder lock: modular barrel
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Product details

Technical Data

Material thickness 0.8 mm
Door opening angle 110 degrees
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Height at the front 2,090 mm
Height at the rear 2,290 mm
Width 610 mm
Depth 500 mm
usable width of each compartment 220 mm
usable depth of each compartment 465 mm
usable height of each clothing compartment 1,260 mm
usable height of each hat compartment with sloping roof 360 mm - 530 mm
Seat bench height 420 mm
Seat bench width 610 mm
Seat bench depth 315 mm
Weight 59 kg
Type of product Locker

Identification numbers & Classifications

Article number 949640 2
Manufacturer number 949640 2

Description

Version:

The body has a sloping roof, so that no objects can be placed on top of the locker. Compartment width 300 mm with welded-in hat shelf. The hanger rail has 3 sliding clothes hooks. Door with diamond pattern ventilation holes and pressed-in label frame. Seat slats on the bench seat are normally of beech, approx. 60×35 mm profile, planed all round, rounded at the top, clear varnished.
With high-quality cylinder lock.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite, seat similarly anthracite grey, powder-coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart