Garment locker with a sloping top, fitted base and DOM cylinder lock 4

Article no.: 949630 4
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 110
  • Cylinder lock: modular barrel
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Door opening angle 110 degrees
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Type of product Locker

Identification numbers & Classifications

Article number 949630 4
EAN / GTIN 4067263642756
Manufacturer number 949630 4

Description

Version:

Garment locker with sloping roof attachment, which prevents objects from being left lying on top of the locker. Compartment width 300 mm with welded-in hat shelf. Hanger rail has 3 sliding clothes hooks. Door with diamond pattern ventilation holes and label frame.
With high-quality DOM cylinder lock.
With base.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. No special paint finishes available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart