Swing door cabinet with Plain sheet metal swing doors, Height: 1950mm

Article no.: 949521 1950
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 70
  • Cabinet housing internal load capacity: 450
  • Door opening angle: 125
  • Height adjustment interval: 15
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.8 mm
Shelf load capacity / maximum distributed shelf load (on metal) 70 kg
Cabinet housing internal load capacity 450 kg
Door opening angle 125 degrees
Height adjustment interval 15 mm
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Height 1,950 mm
Width 930 mm
Depth 400 mm
Usable height 1,857 mm
Number of shelves 4
Cabinet fronts Plain sheet metal swing door
Weight 63 kg
Type of product Filing cabinet

Identification numbers & Classifications

Article number 949521 1950
EAN / GTIN 4062406082031
Manufacturer number 949521 1950

Description

Version:

Reinforced doors. DOM twist handle with cylinder lock. Storage shelves adjustable at 15 mm intervals.

Colour:

Body RAL 7035 light grey. Doors RAL 7016 anthracite powder-coated, no special paint colours available.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart