Office Station add-on cabinet, with roller shutter and electrics. DE

Article no.: 948810 DE
plus VAT at the current rate Prices plus delivery costs
DE
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Plug type, input F
Nominal voltage 250 V
Type of product Office station

Identification numbers & Classifications

Article number 948810 DE
EAN / GTIN 4062406135539
Manufacturer number 948810 DE

Description

Version:

Contact point close to production for information, checking and documenting.
Top extension cabinet with lockable plastic roller shutter and the following equipment:
  • Integral lighting with LED technology.
  • On/off switch for the lighting.
  • 5 type F plug sockets.
  • 2 storage shelves, height-adjustable at 25 mm intervals. Usable width 1400 mm, usable depth 300 mm.
  • Pull-out worktop (melamine-coated wood) with raised edge at the back, and locking in the pulled-out position. Thickness 29 mm. Pull-out 150 mm.
  • Integral cable duct and cable slots.
  • Connection cable 7 m long.
  • Fan with filter.

Colour:

Body RAL 7035 light grey, drawers, doors RAL 7016, anthracite powder-coated.

Note:

Plastic roller shutter, colour not configurable.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart