Computer workstation with printer flap, mobile CH

Article no.: 948142 CH
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Door opening angle 250 degrees
    Hoffmann perforated panel grid interval 9×9 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    IP Index of Protection IP 41
    Height 1,170 mm
    Width 750 mm
    Depth 500 mm
    Width in G 30
    Depth in G 20
    Support cabinet usable height 645 mm
    Support cabinet usable width 700 mm
    Dimensions printer flap 236×290 mm
    Plug type, input J
    Nominal voltage 250 V
    On/Off switch yes
    Weight 69 kg
    Type of product Computer workstation

    Identification numbers & Classifications

    Article number 948142 CH
    EAN / GTIN 4062406074098
    Manufacturer number 948142 CH

    Description

    Version:

    The keyboard drawer snaps into place in full travel position, can be locked. With bamboo palm rest and cable strain relief. Top extension with keyboard drawer with perforated panel at side □ 9×9 mm at 37 mm intervals for mounting Easyfix hooks and holders. Computer housing with fan, adjustable galvanised storage shelf and fixed storage shelf of bamboo.
    With mobile base composed of 2 fixed wheels and 2 electrically conductive castors with brakes ⌀ 125 mm and push handles.

    Function:

    IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Colour:

    Body RAL 7035 light grey, doors and drawers RAL 7016 anthracite powder-coated.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart