Computer terminal DE

Article no.: 948111 DE
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Door opening angle: 250
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Door opening angle 250 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
IP Index of Protection IP 41
Height 2,000 mm
Width 750 mm
Depth 500 mm
Width in G 30
Depth in G 20
Monitor housing usable height 570 mm
Monitor housing usable width 690 mm
Monitor housing usable depth 458 mm
maximum screen size, diagonal 19 inch
Viewing window height 532 mm
Viewing window width 552 mm
Computer housing usable height 845 mm
Computer housing usable width 700 mm
Computer housing usable depth 470 mm
Plug type, input F
Nominal voltage 250 V
On/Off switch yes
Weight 77 kg
Power supply Mains operated
Type of product Computer workstation

Identification numbers & Classifications

Article number 948111 DE
EAN / GTIN 4062406073664
Manufacturer number 948111 DE

Description

Version:

Monitor housing with fan for CRT monitors up to 19 inches. Swing door with polycarbonate window, lockable.
Keyboard drawer locks in full travel position. Three height adjustments at 60 mm intervals (1058 / 1118 / 1178 mm), can be locked, with palm rest of bamboo and cable strain relief.
Computer housing with fan and 1 height−adjustable galvanised shelf, and cable slots for a tidy cable layout. One key for all locks.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

The integral electrical installation includes a multiple socket outlet (6-way 250 V/16 A with ON/OFF switch), connection cable 1.2 m.

Colour:

Body RAL 7035 light grey, doors and drawer front RAL 7016 anthracite powder-coated.

Note:

The dimensions of the computer workstation are compatible with GridLine cabinets depth 20G No. 940001940217, 940801940907 and can be combined with them as required.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart