{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Door opening angle | 250 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
IP Index of Protection | IP 41 | |
Height | 2,000 mm | |
Width | 750 mm | |
Depth | 500 mm | |
Width in G | 30 | |
Depth in G | 20 | |
Monitor housing usable height | 570 mm | |
Monitor housing usable width | 690 mm | |
Monitor housing usable depth | 458 mm | |
maximum screen size, diagonal | 19 inch | |
Viewing window height | 532 mm | |
Viewing window width | 552 mm | |
Computer housing usable height | 845 mm | |
Computer housing usable width | 700 mm | |
Computer housing usable depth | 470 mm | |
Plug type, input | F | |
Nominal voltage | 250 V | |
On/Off switch | yes | |
Weight | 77 kg | |
Power supply | Mains operated | |
Type of product | Computer workstation |
Article number | 948111 DE | |
EAN / GTIN | 4062406073664 | |
Manufacturer number | 948111 DE |