{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 500 kg | |
Door opening angle | 250 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 750 mm | |
Depth | 275 mm | |
Width in G | 30 | |
Depth in G | 11 | |
Weight | 70.5 kg | |
Type of product | Storage cabinet |
Article number | 944111 97 | |
EAN / GTIN | 4062406073442 | |
Manufacturer number | 944111 97 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |