Wall cabinet with Viewing window sliding doors 80

Article no.: 943907 80
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 65
  • Cabinet housing internal load capacity: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 65 kg
Cabinet housing internal load capacity 250 kg
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 600 mm
Width 2,000 mm
Depth 400 mm
Width in G 80
Depth in G 16
Usable height 463 mm
Usable width 1950 mm
Usable depth 325 mm
Number of shelves 2
Electronic locking system can be retrofitted yes
ComfortClose no
Weight 66 kg
Type of product Wall cabinet

Identification numbers & Classifications

Article number 943907 80
EAN / GTIN 4062406136413
Manufacturer number 943907 80

Description

Version:

Mountings for storage shelves at 25-mm intervals. Rear panel with ? 9×9 mm holes at 37 mm intervals for mounting Easyix hooks and holders. Can be locked by 2-component Haptoprene handle with a cylinder lock. Available with closed rear wall if required. Cable pass-through at the top of the cabinet.
With centre partition. Suitable storage shelves No. 943914 size 40.

Supplied with:

Cabinet supplied with storage shelf and fastenings.

Colour:

Body light grey RAL 7035, doorsanthracite RAL 7016, powder-coated.

Note:

Different walls may require different fastenings. The customer should check requirements before installation. See No. 943914 for individual storage shelves.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart