Wall cabinet with Viewing window swing doors 20

Article no.: 943903 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 65
  • Cabinet housing internal load capacity: 250
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 65 kg
Cabinet housing internal load capacity 250 kg
Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 600 mm
Width 500 mm
Depth 400 mm
Width in G 20
Depth in G 16
Usable height 445 mm
Usable width 450 mm
Usable depth 325 mm
Number of shelves 1
Electronic locking system can be retrofitted yes
ComfortClose no
Weight 18 kg
Type of product Wall cabinet

Identification numbers & Classifications

Article number 943903 20
EAN / GTIN 4062406136154
Manufacturer number 943903 20

Description

Version:

Mountings for storage shelves at 25-mm intervals. Rear panel with □ 9×9 mm holes at 37-mm intervals for mounting Easyfix hooks and holders. Can be locked by 2-component Haptoprene handle with a cylinder lock. Available with closed rear wall if required. Cable pass-through at the top of the cabinet.

Supplied with:

Cabinet supplied with storage shelf and fastenings.

Colour:

Body light grey RAL 7035, doors anthracite RAL 7016, powder-coated.

Note:

Different walls may require different fastenings. The customer should check requirements before installation. See No. 943914 for individual storage shelves.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart