{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable width × usable depth in G | 54×36 U | |
Width | 1,024 mm | |
Depth | 725 mm | |
Width in units | 54 E | |
Depth in units | 36 E | |
Height of anti-roll lip | 25 mm | |
Application range | Tool cabinet | |
Anti-roll lip version | 3-sided | |
Type of product | Cover plate |
Article number | 943630 | |
EAN / GTIN | 4045197175601 | |
Manufacturer number | 943630 |