This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Full extension drawer 75 kg, 54×36 U, Front height: 125mm

Article no.: 943621 125

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 54×36 U
Width in units 54 E
Depth in units 36 E
Front height 125 mm
Usable height 107 mm
Usable width 918 mm
Usable depth 612 mm
Shell height 77 mm
with individual drawer release system no
Type of product Drawer

Identification numbers & Classifications

Article number 943621 125
EAN / GTIN 4045197381316
Manufacturer number 943621 125

Description

Version:

Base with holes at 17 mm intervals, slotted walls on the inside (pitch 17 mm). Drawer fronts with aluminium handle strip.
Full extension drawers, 100 % extendable, load capacity 75 kg.

Suitable for:

Tool cabinet body No. 943601.
Roller cabinet No. 943720 size 860/0.

Supplied with:

Each drawer complete with 1 pair of drawer runner mountings (including profile for fitting into the cabinet frame).

Colour:

Signal blue RAL 5005 powder−coated.
Direct purchase

Sign in to your Account

To shopping cart