Full extension drawer 200 kg 150 mm

Article no.: 943611 150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 200 kg
    Drawer runner extension (partial/full extension) 100 %
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 54×36 U
    Front height 150 mm
    Usable height 132 mm
    Usable width 918 mm
    Usable depth 612 mm
    Shell height 127 mm
    with individual drawer release system no
    Weight 20 kg
    Type of product Drawer

    Identification numbers & Classifications

    Article number 943611 150
    EAN / GTIN 4045197381231
    Manufacturer number 943611 150

    Description

    Version:

    Base with holes at 17 mm intervals, slotted walls on the inside (pitch 17 mm). Drawer fronts with aluminium handle strip.
    Full extension drawers, 100 % extendable, load capacity 200 kg.

    Suitable for:

    Tool cabinet body No. 943601.
    Roller cabinet No. 943720 size 860/0.

    Supplied with:

    Each drawer complete with 1 pair of drawer runner mountings (including profile for fitting into the cabinet frame).

    Colour:

    Signal blue RAL 5005 powder−coated.
    Direct purchase

    Sign in to your Account

    To shopping cart