Tool cabinet complete with drawers 75 kg 1050/7A

Article no.: 943206 1050/7A
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Securing aid Punch out
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width×depth in units 36×36 U
    Height 1,150 mm
    Width 717 mm
    Depth 725 mm
    Width in units 36 E
    Depth in units 36 E
    Usable height 1,050 mm
    Usable height for drawers 1050 mm
    Drawer usable width 612 mm
    Drawer usable depth 612 mm
    Number of drawers 7
    Weight 151 kg
    Type of product Tool cabinet

    Identification numbers & Classifications

    Article number 943206 1050/7A
    EAN / GTIN 4045197676535
    Manufacturer number 943206 1050/7A

    Description

    Version:

    Cabinet body as described under No.943001.
    Drawers as described under No.943011 and No. 943021.
    Drawer with 75 kg load capacity.

    Colour:

    Body RAL 7035 light grey, Drawers RAL 5005 signal blue powder-coated.

    Note:

    • When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.
    • See part 96 for sets of dividers for complete drawers.

    Downloads & documents

    Suitable products

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart