Tool cabinet complete with drawers 75 kg 700/6

Article no.: 942992 700/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×27 units
Height 800 mm
Width 717 mm
Depth 572 mm
Width in units 36 E
Depth in units 27 E
Usable height 700 mm
Usable height for drawers 700 mm
Drawer usable width 612 mm
Drawer usable depth 459 mm
Number of drawers 6
Weight 97 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 942992 700/6
EAN / GTIN 4045197773494

Description

Version:

Cabinet body as described under No. 942958. Drawers as described under No. 942973, 942978.

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005, powder−coated.

Note:

  • When using as a subframe cupboard under a workbench, please also order screws no. 939015.
  • When lifting and transporting the cabinet, make sure the drawers are well secured within the body.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart