{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable width × usable depth in G | 36×27 U | |
Width | 717 mm | |
Depth | 572 mm | |
Width in units | 36 E | |
Depth in units | 27 E | |
Thickness | 15 mm | |
Material of cover plate | Laminated wood | |
Type of product | Cover plate |
Article number |
942969
Copy |
|
EAN / GTIN |
4045197813213
Copy |
|
Manufacturer number |
942969
Copy |
|
Manufacturer/responsible person | Schreinerei Richard Gebhart Leben mit Holz, Am Lerchenberg 17, 86504 MERCHING, Germany, www.schreinerei-gebhart.de |