Components for mobile drawer cabinets Direction of pushing from the side wall, Type: R36E

Article no.: 942948 R36E
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type R36E
Number of castors with parking brake 2
Number of castors without parking brake 2
Fixed wheel ⌀ 100 mm
Castor ⌀ 100 mm
total maximum load capacity 600 kg
Direction of running Direction cabinet depth
Type of product Handle

Identification numbers & Classifications

Article number 942948 R36E
EAN / GTIN 4045197439284
Manufacturer number 942948 R36E

Description

Version:

Pair of wheeled subframes - each consisting of 2 ball-bearing mounted wheels linked by a transverse subframe; one subframe with fixed wheels, the other with castors; wheel ⌀ 100 mm, with parking brake. Note the movement direction of the wheels. Load capacity 600 kg evenly distributed.

Suitable for:

Pair of wheeled subframes to fit tool cabinet shells of product group 94 (up to 08/2019) with dimensions 36×36 units, 54×36 units, 64×36 units, 78×36 units. For reasons of safety (risk of tipping over), the maximum usable height of the cabinet body is 1225 mm (for 78×36 units the maximum usable height is 900 mm). Push the cabinet from the side.

Note:

  • Drawers in mobile tool cabinets must be fitted with individual drawer locking. This locks the drawer automatically on closing, so that it cannot open during transport. Individual drawer locking for drawers in product group 94 (up to 08/2019) can be found under No. 949605 in the spare parts list.
  • When checking that the load capacity of the wheels (600 kg) is not exceeded, please make allowance for the tare weight of the cabinet itself.
  • Please note the desired direction of movement of the wheels.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart