This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roller cabinet 710/4

Article no.: 942835 710/4

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 27×27 U
Height 710 mm
Width 565 mm
Depth 572 mm
Width in units 27 units
Depth in units 27 units
Usable height 450 mm
Usable height for drawers 450 mm
Drawer usable width 459 mm
Drawer usable depth 459 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 100 mm
with anti-roll lip yes
Number of drawers 4
maximum load capacity 600 kg
Material of shelf with ribbed rubber
Version wheeled; with drawers
Anti-roll lip version 3-sided
Push handle yes
Positioning of the push handle Front
Weight 76 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 942835 710/4
EAN / GTIN 4045197773920
Manufacturer number 942835 710/4

Description

Version:

With 2 ball-bearing fixed wheels and 2 castors ⌀ 100 mm, lockable. With anti-roll lip on 4 sides, ribbed rubber mat and 2 push handles. Can be locked using central locking. Full extension drawers as described under No. 942823, fitted with individual locking − prevents the drawers opening during movement.

Fitted with:

Drawer front height: 50; 100; 100; 200 mm

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005, powder−coated.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart