Drawers for sliding-door large-capacity cabinets and heavy-duty cabinets Width 30G, 26×20G, Drawer front height: 200mm

Article no.: 942580 200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 26×20G
Usable height 175 mm
Usable width 650 mm
Usable depth 500 mm
Usable width in G 26
Usable depth in G 20
Weight 10 kg
Type of product Drawer

Identification numbers & Classifications

Article number 942580 200
EAN / GTIN 4062406281328
Manufacturer number 942580 200

Description

Version:

Drawers for incorporating in GridLine sliding-door large-capacity cabinets and heavy-duty cabinets.
Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with dividing material.

Suitable for:

Cabinets No. 941045941077; No. 942345942367; No. 942745942767, No. 942845942867.

Colour:

Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.
Drawers not suitable for swing door cabinets.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart