{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Vertical pull-out frame load capacity | 80 kg | |
Cabinet housing internal load capacity | 1,000 kg | |
Drawer runner extension | Anti-tilt lock | |
Door opening angle | 250 degrees | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 1,000 mm | |
Depth | 700 mm | |
Width in G | 40 | |
Depth in G | 28 | |
Vertical pull-out frame usable height | 1,690 mm | |
Vertical pull-out frame usable depth | 635 mm | |
Number of perforated panels | 4 | |
Version | Perforated panel vertical cabinet | |
Type of cabinet | Base cabinet | |
Weight | 272 kg | |
Type of product | Upright cabinet |
Article number | 942033 2000/4 | |
EAN / GTIN | 4062406135454 | |
Manufacturer number | 942033 2000/4 |