Drawer for sliding door cabinets, Width 30G, 26×14G, Drawer front height: 125mm

Article no.: 940651 125
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 26×14G
Usable height 100 mm
Usable width 650 mm
Usable depth 350 mm
Usable width in G 26
Usable depth in G 14
Weight 13 kg
Type of product Drawer

Identification numbers & Classifications

Article number 940651 125
EAN / GTIN 4062406281427
Manufacturer number 940651 125

Description

Version:

Drawers for incorporating in GridLine sliding-door cabinets and roller shutter cabinets. Aluminium handles with labelling strips that can be exchanged and rewritten.

Suitable for:

Cabinets No. 940089, No. 940109, No. 940165940237, No. 940885940907.

Colour:

Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Cannot be sub-divided using slotted dividers, because the drawer base is solid.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart