Drawer for swing-door cabinets, Width 20G, 16×16G, Drawer front height: 200mm

Article no.: 940640 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 16×16G
Usable height 175 mm
Usable width 400 mm
Usable depth 400 mm
Usable width in G 16
Usable depth in G 16
with individual drawer release system no
Application range Cabinet with shelves
Weight 19 kg
Type of product Drawer

Identification numbers & Classifications

Article number 940640 200
EAN / GTIN 4062406068226
Manufacturer number 940640 200

Description

Version:

Drawers for installation in GridLine cabinets. Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with dividing material.

Suitable for:

Cabinets No. 940001940103; No. 940111940113, No. 940801940843.

Colour:

Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Unsuitable for installation in sliding door cabinets.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart