Storage shelf 200 kg, for cabinet / compartment width in G: 50

Article no.: 940590 50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
54 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Material galvanised
Width 1,200 mm
Depth 425 mm
Thickness 40 mm
Installation height 125 mm
Application range Heavy-duty cabinet
Type of product Storage shelf

Identification numbers & Classifications

Article number 940590 50
EAN / GTIN 4062406134891
Manufacturer number 940590 50

Description

Version:

Galvanised storage shelf with enhanced load capacity.

Suitable for:

Cabinets No. 940001940217, No. 940801940907.

Supplied with:

1 pair universal fittings with 2-part storage shelf.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart