Storage shelf, for cabinet / compartment width in G: 20

Article no.: 940550 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
167 pieces in stock

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Material galvanised
Width 450 mm
Depth 425 mm
Application range Cabinet with shelves
Type of product Storage shelf

Identification numbers & Classifications

Article number 940550 20
EAN / GTIN 4062406133696
Manufacturer number 940550 20

Description

Version:

Galvanised storage shelves of sheet metal.

Suitable for:

Cabinets No. 940001940217, No. 940801940907.

Supplied with:

Storage shelf with brackets.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart