{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Serie | KOMBI-filebænk | |
Height | 962 mm | |
suitable for type | 1000 | |
Safe working load | 200 kg | |
Perforated panel version | single-sided | |
Type of product | Perforated rear panel |
Article number | 938013 1000 | |
Manufacturer number | 938013 1000 |