End bridging rail, sheet metal panel 1

Article no.: 935443 1
New product
plus VAT at the current rate Prices plus delivery costs
1
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Length 470 mm
Width 50 mm
Application range Drawer/shelf combination unit
Type of product Cover

Identification numbers & Classifications

Article number 935443 1
EAN / GTIN 4067263130086
Manufacturer number 935443 1

Description

Application:

End bridging rail, sheet metal panel can be used only on the column frames that are connected to a sheet metal panel No. 935040; 935045.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart