{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Height adjustment interval | 25 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Depth | 680 mm | |
Frame width | 53 mm | |
Application range | Drawer/shelf combination unit | |
Type of product | Column frame |
Article number |
935025 2000
Copy |
|
EAN / GTIN |
4062406107437
Copy |
|
Manufacturer number |
935025 2000
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |