This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer casing with left-hinged cupboard door, without drawers or shelves 600/620 mm

Article no.: 934830 600/620

Select article variation and quantity

width/Working height (mm) Unit price incl. VAT
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 680 mm
Width 600 mm
Depth 630 mm
Drawer front height 140 mm
Drawer usable height 125 mm
Usable height for drawers 140 mm
Door usable height 460 mm
Number of doors 1
suitable drawer 933760
suitable storage shelf 933770; 933775
Type of product Workbench casing

Identification numbers & Classifications

Article number 934830 600/620
Manufacturer number 934830 600/620

Description

Version:

With central locking and cylinder lock. Cupboard can be locked by GARANT slide handle with a cylinder lock.

Suitable for:

Base frame No. 934700 and base frame with mobile unit No. 934720.

Colour:

Body light grey RAL 7035, door signal blue RAL 5005 powder-coated.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart