Drawer casing with right-hinged cupboard door, without drawers or shelves 430/620 mm

Article no.: 934820 430/620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

width/Working height (mm) Unit price incl. VAT
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Height adjustment interval 20 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
    Height 680 mm
    Width 430 mm
    Depth 630 mm
    Drawer front height 140 mm
    Usable height for drawers 140 mm
    Door usable height 460 mm
    Number of doors 1
    suitable drawer 933730
    suitable storage shelf 933732; 933734
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 934820 430/620
    EAN / GTIN 4045197484024
    Manufacturer number 934820 430/620

    Description

    Version:

    With central locking and cylinder lock. Cupboard can be locked by GARANT slide handle with a cylinder lock.

    Suitable for:

    Base frame No. 934700 and base frame with mobile unit No. 934720.

    Colour:

    Body light grey RAL 7035, door signal blue RAL 5005 powder-coated.

    Note:

    When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart