Individual drawer release system

Article no.: 934730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Safety certificate: GS TÜV Süd

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Safety certificate GS TÜV Süd
    suitable for mobile cabinets yes
    Additional charge item yes
    End cap incl. additional locking yes
    Type of product Release

    Identification numbers & Classifications

    Article number 934730
    EAN / GTIN 4045197332868
    Manufacturer number 934730

    Description

    Version:

    This locks the drawer automatically on closing, so that it cannot open accidentally during transport. To open a drawer it must be released manually. The lock release is an additional charge item and is factory fitted in the grip handle (when a new drawer is ordered).

    Application:

    For fitting into the aluminium grip handle of drawers No. 933730 and 933760.
    Direct purchase

    Sign in to your Account

    To shopping cart