{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 100 kg | |
Colour selection | Body RAL 7035, fronts RAL 5018, 7016, 5005 | |
Height | 185 mm | |
Width | 590 mm | |
Depth | 620 mm | |
Drawer front height | 180 mm | |
Drawer usable width | 490 mm | |
Drawer usable depth | 520 mm | |
Type of product | Drawer |
Article number | 934194 180 | |
Manufacturer number | 934194 180 |