{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 100 kg | |
Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
Height | 185 mm | |
Width | 590 mm | |
Depth | 620 mm | |
Drawer usable width | 490 mm | |
Drawer usable depth | 520 mm | |
Type of product | Drawer |
Article number | 929605 180 | |
EAN / GTIN | 4062406127329 | |
Manufacturer number | 929605 180 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |