This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet casing without drawers, Model: W9

Article no.: 933820 W9

Select article variation and quantity

Model Unit price incl. VAT
  • Drawer runner extension (partial/full extension): 90
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer runner extension (partial/full extension) 90 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Model W9
Height 1,030 mm
Width 600 mm
Depth 630 mm
Usable height for drawers 920 mm
Weight 38 kg
Type of product Tool cabinet body

Identification numbers & Classifications

Article number 933820 W9
Manufacturer number 933820 W9

Description

Version:

As described under No. 933810.
Casing of sheet metal. The units are designed with drawer runner mountings at 20 mm intervals. With sheet metal cover plate, anti-roll lip on 3 sides and ribbed rubber top. Centrally lockable drawers, inner faces of drawers have slots for dividers. Drawer extension stop − only one drawer can be opened at a time; prevents tipping over.

Suitable for:

Drawers No. 933760.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

  • When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height. When fitting out cabinet variants with doors, take into account the usable height for drawers in the body.
  • Drawer dividers must be specified when ordering, and cannot be changed subsequently.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart