Drawer unit casing complete with drawers (door) 7A

Article no.: 933780 7A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 100 kg
    Drawer runner extension (partial/full extension) 90 %
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Model 7A
    Series KOMBI-filebænk
    Height 800 mm
    Width 600 mm
    Depth 630 mm
    Usable height 720 mm
    Usable height for drawers 720 mm
    Number of drawers 6
    Weight 66 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 933780 7A
    EAN / GTIN 4045197280022
    Manufacturer number 933780 7A

    Description

    Version:

    Casing made of sheet metal with drawer mountings at 20 mm intervals. Can be locked centrally with a cylinder lock. Door made of sheet metal, separately lockable. sheet metal drawers with wide aluminium grip handles and labelling strips - can be pulled out 90 %. Inner faces of drawers have slots for dividers.

    Fitted with:

    Drawer front height: 60; 80; 100; 120; 160; 200 mm

    Colour:

    Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

    Note:

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart