Sliding drawer with runners 180 mm

Article no.: 933760 180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 100 kg
    Drawer runner extension (partial/full extension) 90 %
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Series KOMBI-filebænk
    Front height 180 mm
    Usable height 165 mm
    Usable width 490 mm
    Usable depth 520 mm
    Shell height 160 mm
    with individual drawer release system no
    Type of product Drawer

    Identification numbers & Classifications

    Article number 933760 180
    EAN / GTIN 4045197279750
    Manufacturer number 933760 180

    Description

    Version:

    Sheet metal drawers with aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and smooth running - 90 % extendable. Inner faces of drawers have slots for dividers.

    Suitable for:

    Drawer unit body No. 933750 apart from size 720T); No. 933820; No. 933900 size 520 and 760; No. 934800 size 600/540 and size 600/620; No. 934820 size 600/540 and size 600/620; No. 934830 size 600/540 and size 600/620.

    Colour:

    Signal blue RAL 5005 powder−coated.

    Note:

    Direct purchase

    Sign in to your Account

    To shopping cart