Corner worktop of bamboo strips glued cross-wise 700 mm

Article no.: 933648 700
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for connecting to worktop depth (mm) Unit price incl. VAT
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 50 mm
Width 1,000 mm
Depth 1,000 mm
Thickness 50 mm
Connection side on the left (depth) 700 mm
Connection side on the right (depth) 700 mm
suitable for connecting to worktop depth 700 mm
Material of worktop Bamboo strips, glued cross-wise
Worktop surface sanded, oiled leaving no residues
Corner, oblique 45°
Edge strip version no edge strip
Type of product Workbench top

Identification numbers & Classifications

Article number 933648 700
EAN / GTIN 4045197553782
Manufacturer number 933648 700

Description

Version:

Worktop in modern design with hard-wearing surface for demanding applications. Bamboo is the quickest-growing raw material, it places little demand on resources and is environmentally sound. The worktop consists of bamboo strips, waterproof and distortion-proof cross-glued in 5 layers. The edges are radiussed all round, the surface is sanded and oiled leaving no residues. Regularly cleaning and oiling the surface extends its life and prevents the development of cracks and stains. Bamboo is approx. 30 % harder than oak and is less liable to warp than beech or maple. Bamboo worktops are resistant to sprayed water and to dirt, and largely resistant to oil, grease, solvents, and chemicals. (These do, however, affect the appearance of the surface).
Size 1000×1000×50 mm with 45° bevel, to match the 700 mm bench top depth.

Suitable for:

Support leg No. 933620 − 933625; 937103; 933703933708.
Direct purchase

Sign in to your Account

To shopping cart