Storage shelf 1-piece 1000 mm

Article no.: 933600 1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series KOMBI-filebænk
Width 840 mm
Depth 1-part 315 mm
suitable for worktop length 1,000 mm
Load capacity, distributed 200 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 933600 1000
EAN / GTIN 4045197280107
Manufacturer number 933600 1000

Description

Version:

Made of folded sheet metal, 25 mm high.

Application:

As shelf and as additional bracing.

Suitable for:

Support legs No. 933620; 933621; 933625; 933627; 933632; 933633; 933703933708; 937103.
For installation between two support legs.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart