Workbench, right side 4 drawers, left side open 1300L mm

Article no.: 932000 1300L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,200
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Workbench height 850 mm
    Drawer/pull-out shelf load capacity 100 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 1,200 kg
    Insert thickness 50 mm
    Drawer runner extension (partial/full extension) 90 %
    Height adjustment 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Series KOMPAKT-L-filebænk
    Height 850 mm
    Worktop length 1,300 mm
    Worktop depth 700 mm
    Worktop thickness 50 mm
    Support cabinet width 1,200 mm
    Support cabinet depth 630 mm
    Drawer usable width 490 mm
    Drawer usable depth 520 mm
    Number of drawers 4
    Material of worktop Beech marine ply
    Surface worktop clear varnished
    Workbench for installation in a row yes – left part of the workbench
    Weight 119 kg
    Type of product Workbench

    Identification numbers & Classifications

    Article number 932000 1300L
    EAN / GTIN 4045197171023
    Manufacturer number 932000 1300L

    Description

    Version:

    • Worktop 50 mm thick, non-warping beech marine ply, finished with clear varnish.
    • Frame cabinet of sheet metal, can be locked centrally with a cylinder lock. Rectangular hollow section supports, with height adjustment screws.
    • Sheet metal drawers with aluminium grip handles and labelling strips, − can be pulled out 90%.
    • Cylinder locks with 2 keys each, shared keys for each workbench.

    Fitted with:

    Drawer front height (right): 60; 100; 140; 240 mm
    Number of height-adjustable shelves (left): 1

    Colour:

    Body RAL 7035 light grey, drawers and doors RAL 5005 signal blue powder-coated.

    Note:

    For accessories and dividers see No. 960030960180. For Aqurado organiser system see No. 960900961290.
    Also available with different drawer configurations. Prices on request.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart