{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,000 mm | |
Width | 841 mm | |
Depth | 841 mm | |
Number of fixed shelves | 1 | |
Cabinet fronts | Plain sheet metal swing door | |
Handle positioning | top | |
Weight | 65 kg | |
Type of product | Corner cabinet |
Article number | 931910 1000 | |
EAN / GTIN | 4062406066253 | |
Manufacturer number | 931910 1000 |