This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench with 2 drawers, 2 doors, and centre partition, Worktop length: 1500mm

Article no.: 931600 1500

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Angle iron section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,500
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Angle iron section construction
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 1,500 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT
Height 850 mm
Worktop length 1,500 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Support cabinet width 1,200 mm
Support cabinet depth 600 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Door height (left) 380 mm
Door height (right) 380 mm
Number of drawers 2
Material of worktop Beech marine ply
Surface worktop clear varnished
each drawer can be locked individually yes
Workbench for installation in a row no – the worktop projects too much
Weight 109 kg
Type of product Workbench

Identification numbers & Classifications

Article number 931600 1500
Manufacturer number 931600 1500

Description

Version:

  • Worktop 50 mm thick, non-warping beech ply, finished with clear UV varnish.
  • Frame − welded angle iron / sheet metal construction, extremely sturdy.
  • Sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90 %.
  • Doors of sheet metal.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (left): 160 mm
Drawer front height (right): 160 mm
Door height (left): 380 mm
Door height (right): 380 mm

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder-coated.

Note:

  • For dividers and accessories see No. 960030 - 960180
  • For Aqurado organiser system see No. 960900-961290.
  • For eForm see No. 962610-962735.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart