This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench, left side 3 drawers, right side 1 door, Worktop length: 1200Mmm

Article no.: 931400 1200M

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Angle iron section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,500
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Angle iron section construction
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 1,500 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT
Height 850 mm
Worktop length 1,200 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Support cabinet width 1,200 mm
Support cabinet depth 600 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Door height (right) 540 mm
Number of drawers 3
Material of worktop Beech marine ply
Surface worktop clear varnished
each drawer can be locked individually yes
Workbench for installation in a row yes – centre of the workbench
Weight 110 kg
Type of product Workbench

Identification numbers & Classifications

Article number 931400 1200M
Manufacturer number 931400 1200M

Description

Version:

  • Worktop 50 mm thick, non-warping beech ply, finished with clear UV varnish.
  • Frame − welded angle iron / sheet metal construction, extremely sturdy.
  • Sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90%.
  • Sheet metal doors, with pocket on the inside for drawings.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (left): 160; 160; 220 mm
Door height (right): 575 mm

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

Note:

  • For dividers and accessories see No. 960030 - 960180
  • For Aqurado organiser system see No. 960900-961290.
  • For eForm see No. 962610-962735.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart