Roller cabinet with drawers 75 kg 685/4

Article no.: 931145 685/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Height adjustment interval 25 mm
Drawer usable area in G 26×24
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 685 mm
Width 750 mm
Depth 700 mm
Usable height 400 mm
Usable height for drawers 400 mm
Drawer body height 500 mm
Drawer body usable height 400 mm
Drawer usable width 650 mm
Drawer usable depth 600 mm
Drawer usable width in G 26
Drawer usable depth in G 24
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
with anti-roll lip yes
Number of drawers 4
Number of pull-out shelves 0
Number of doors 0
maximum load capacity 600 kg
Version wheeled; with drawers
Electronic locking system can be retrofitted yes
ComfortClose no
Casing open at the top no
Treadless tyres yes
Weight 102 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 931145 685/4
EAN / GTIN 4062406352622
Manufacturer number 931145 685/4

Description

Version:

Complete with drawers 26×24G.
Roller cabinet in 30×28G with 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, castors with parking brakes. With raised edge on 4 sides, ribbed rubber mat and 2-component Haptoprene push handles. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock.
100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).
With individual drawer release system prevents the opening of drawers during transport. Absolutely necessary for all roller cabinets.

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart