{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 885 mm | |
Width | 1,000 mm | |
Depth | 600 mm | |
Usable height | 600 mm | |
Usable height for drawers | 600 mm | |
Drawer body height | 700 mm | |
Wheel ⌀ | 125 mm | |
maximum load capacity | 450 kg | |
Version | wheeled; for individual configuration | |
Electronic locking system can be retrofitted | yes | |
Weight | 65 kg | |
Type of product | Assembly trolley |
Article number | 930727 860/0 |